Tamper Resistant Receptacle, Ivory

Item #: 961966

Cat #: NTR-15-GFST-IV

UPC: 784276158367

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant, Self-Testing GFCI Receptacle, 15 Amp at 125 VAC, 60 Hz, Color: Ivory

Overview

Tamper Resistant, Self-Testing GFCI Receptacle, 15 Amp at 125 VAC, 60 Hz, Color: Ivory
Architectural Series tamper resistant, Self-testing GFCI receptacle, 15A in ivory
Also known as: 784276158367, NTR-15-GFST-IV

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Duplex, Self-Testing
Amps: 15
Color: Ivory
Volts AC: 125
Mounting: Input
Type: Receptacle, GFCI, Tamper-Resistant, Duplex, Self-Testing
Color: Ivory
Mounting: Input
Amps: 15
Volts AC: 125

Customer Reviews

No reviews for this product
(0)