30.00KVA 3P AL 480(+2 -4 2.50%) 480Y/27

Item #: 961922

Cat #: 9T10A1172

UPC: 783173904039

Sign In or Register to view pricing and more.
Documents & Guides
30.00KVA 3P AL 480(+2 -4 2.50%) 480Y/27

Overview

30.00KVA 3P AL 480(+2 -4 2.50%) 480Y/27
Also known as: 783173904039, 9T10A1172

Specifications

Type: Dry Type Transformer
Volt Amps: 30kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y
Volt Amps: 30kVA
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)