COP XHHW6STRBRN5000RL

Item #: 961909

Cat #: XHHW6STRBRN5000RL

UPC: 980100241384

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW6STRBRN5000RL XHHW-6-BRN-7STR-CU-5000R

Overview

COP XHHW6STRBRN5000RL XHHW-6-BRN-7STR-CU-5000R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100241384, XHHW6STRBRN5000RL

Specifications

Color: Brown
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 6
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)