Terminal Block, Feed Through, 15A, 300V AC/DC, Blue, 4mm

Item #: 96181

Cat #: 1492-L2-B

UPC: 662073054450

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, 4 mm, 15 Amp, 300 Volt AC/DC, Blue, Spring Clamp

Overview

Terminal Block, Feed Through, 4 mm, 15 Amp, 300 Volt AC/DC, Blue, Spring Clamp
Also known as: 662073054450, 1492-L2-B

Specifications

Type: Terminal Block, Feed Through
Color: Blue
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Amps: 15
Volts DC: 300
Allowable Gauge Range: 26 - 14
Type: Terminal Block, Feed Through
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Color: Blue
Family / Style: 1492
Amps: 15
Allowable Gauge Range: 26 - 14

Customer Reviews

No reviews for this product
(0)