AccessPlus Double-Hinge Type 1 Window, 23.60x24.41x37.50, Black, Steel

Item #: 961806

Cat #: EWMW242436

UPC: 783510285944

Documents & Guides
AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 Window, EWMW242436 item measures 23.60x24.41x37.50 inch with a material of Steel colored Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 Window, EWMW242436 item measures 23.60x24.41x37.50 inch with a material of Steel colored Black.
AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-inch rack-mount equipment. The cabinet has three components: front door, center section and wall section.
Also known as: 783510285944, EWMW242436

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Width: 24.410 in
Depth: 37.500 in
Height: 23.600 in
IP/NEMA Rating: NEMA 1
Width: 24.410 in
Height: 23.600 in
Material: Steel
Depth: 37.500 in

Customer Reviews

No reviews for this product
(0)