100W R20 Incandescent Lamp, Frosted

Item #: 961374

Cat #: S7001

UPC: 045923070013

Sign In or Register to view pricing and more.
Documents & Guides
100 Watt R20 Incandescent; Frost; 2000 Average rated hours; 970 Lumens; Medium Base; 130 Volt

Overview

100 Watt R20 Incandescent; Frost; 2000 Average rated hours; 970 Lumens; Medium Base; 130 Volt
Also known as: 045923070013, S7001

Specifications

Base: Medium Screw (E26)
Lumens: 970
Wattage: 100
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 100
Color: Frosted
Shape: R20 (Blown Reflector)
Dimmable: Yes
Lumens: 970
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)