Linear LED Fixture, 4', 7250 Lumen, 85 Watt, 120-277V, 5000K

Item #: 961127

Cat #: LSC3C4MEGEXDR

UPC: 056020937734

Documents & Guides
SafeSite Linear LED Fixture, 4 Foot, 7250 Lumen, 85 Watt, 120-277 Volt, 5000K, Clear Glass Lens, Sustained, Drilling Rig Accessories Kit [CID1], Battery Back-up
Sign In or Register to view pricing and more.

Overview

SafeSite Linear LED Fixture, 4 Foot, 7250 Lumen, 85 Watt, 120-277 Volt, 5000K, Clear Glass Lens, Sustained, Drilling Rig Accessories Kit [CID1], Battery Back-up
Dialight (LSE: DIA.L) is leading the energy efficient LED lighting revolution around the world for industrial and hazardous areas. For more than 40 years, it has been committed to the development of LED lighting solutions that enable organizations to vastly reduce energy use and maintenance needs, improve safety, ease of disposal and reduce CO2 emissions.
Also known as: 056020937734, LSC3C4MEGEXDR

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 85
Length: 4 ft
Lumens: 7250
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 4 ft
Light Technology: LED
Wattage: 85
Lumens: 7250

Customer Reviews

No reviews for this product
(0)