4 Ft. LED Striplight, 30K, White

Item #: 961107

Cat #: ZL1NL483000LML/LENSMVOLT35K80CRIWH

UPC: 820476800917

Documents & Guides
4 Ft. LED Striplight, 120-277 Volt, 3000 Lumens, Color Temperature: 3500K, 80 CRI, No Diffuser, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Ft. LED Striplight, 120-277 Volt, 3000 Lumens, Color Temperature: 3500K, 80 CRI, No Diffuser, White
Built on the compact, low-profile Z strip channel, this LED strip offers long maintenance-free life, several color temperatures, lumen outputs and lengths. Ideal for new construction and retrofit applications in T5 and T8 lengths. Ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, cove and display applications.
Also known as: 820476800917, ZL1NL483000LML/LENSMVOLT35K80CRIWH

Specifications

Length: 4 ft
Lumens: 3000
Color Temperature: 3500 (Neutral White)
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Lumens: 3000

Customer Reviews

No reviews for this product
(0)