Free-Standing Enclosure, NEMA 4X, 62" x 48" x 18"

Item #: 96103

Cat #: A62H4818SSLP3PT

UPC: 783510142827

Sign In or Register to view pricing and more.
Documents & Guides
Free-Standing Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Free-Standing, Two-Door, 62 x 48 x 18 Inch, Stainless Steel

Overview

Free-Standing Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Free-Standing, Two-Door, 62 x 48 x 18 Inch, Stainless Steel
These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highly corrosive environments. Three-point latching with the HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510142827, A62H4818SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 18 in
Material: Stainless Steel
Height: 62 in
Width: 48 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
Width: 48 in
Depth: 18 in
Height: 62 in

Customer Reviews

No reviews for this product
(0)