14 AWG MTW/TEW 41 Strand TC 600/1000V Blue

Item #: 96091

Cat #: L714ST-05

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG MTW/TEW 41 Strand TC 600/1000V Blue UL 1015/1230/1032

Overview

14 AWG MTW/TEW 41 Strand TC 600/1000V Blue UL 1015/1230/1032
Also known as: L714ST-05

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Color: Blue
Volts AC: 600
Gauge: 14
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)