Power Pack, 120 VAC, 24VDC

Item #: 96064

Cat #: PP-120H

UPC: 027557212533

Sign In or Register to view pricing and more.
Power Pack, 120 VAC, 24VDCPower Pack, 120 VAC Power Input, 24 VDC Control Input

Overview

Power Pack, 120 VAC, 24VDCPower Pack, 120 VAC Power Input, 24 VDC Control Input
Also known as: 027557212533, PP-120H

Specifications

Volts DC: 24
Mounting: Fixture
Volts AC: 120
Color: Black
Type: Power Pack
Volts DC: 24
Volts AC: 120
Type: Power Pack
Mounting: Fixture
Color: Black

Customer Reviews

No reviews for this product
(0)