Breaker, 30A, 3P, 480Y/277VAC

Item #: 9606

Cat #: 1489-A3C300

UPC: 781180896842

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Circuit Breaker, 30 Amp, 3-Pole, 480Y / 277 Volt AC, DIN Rail Mount

Overview

Circuit Breaker, 30 Amp, 3-Pole, 480Y / 277 Volt AC, DIN Rail Mount
Also known as: 781180896842, 1489-A3C300

Specifications

Poles: 3
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 30
Family / Style: 1489
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)