Disconnect Switch, 30A, 600VAC, 3P, Non-Fused, Threaded Rod Operator

Item #: 960484

Cat #: 1494U-N30-CR-M

UPC: 887172714757

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fused, Threaded Rod Operator, Painted Metal Handle

Overview

Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fused, Threaded Rod Operator, Painted Metal Handle
Also known as: 887172714757, 1494U-N30-CR-M

Specifications

Type: Disconnect Switch, Non-Fusible
Poles: 3
Amps: 30
Volts AC: 600
Mounting: Threaded Rod
Type: Disconnect Switch, Non-Fusible
Amps: 30
Mounting: Threaded Rod
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)