This product may not be available in all locations.
2
more
Meter Pak, 4 Socket, 200A, 4 Jaw, 600A Bus, Ringed, 240VAC
Item #: 96030
Cat #: MP64200
UPC: 785901410423
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, 4 Socket, 200 Amp, 4 Jaw, 600 Amp Bus, Ringed, 240 Volt AC, No Bypass, NEMA 3R, 1-Phase
Overview
Meter Pak, 4 Socket, 200 Amp, 4 Jaw, 600 Amp Bus, Ringed, 240 Volt AC, No Bypass, NEMA 3R, 1-Phase
Also known as: 785901410423, MP64200
Specifications
Amps: | 200, 600 |
Sockets: | 4 |
Poles: | 2 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200, 600 |
Poles: | 2 |
Phase: | 1 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Sockets: | 4 |
Mounting: | Surface |
Jaws: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)