1
more

Fuse Holder, Class J, Modular, 3P, 60A, 600VAC, 35mm DIN/Panel Mount
Item #: 9602
Cat #: CH60J3
UPC: 051712630931
Documents & Guides
Class J Modular Fuse Holder, 3-Pole, 60A, 600V, 35mm DIN/Panel Mount
Sign In or Register to view pricing and more.
No associated products found.
Overview
Class J Modular Fuse Holder, 3-Pole, 60A, 600V, 35mm DIN/Panel Mount
The CH_J_ Class J fuse holders are available in 30 and 60 amp ratings featuring IP20 finger-safe construction that can be either DIN-Rail or panel mounted. Available as factory configured 1-, 2- or 3-pole holders they are available with optional open fuse indication to speed troubleshooting.
Also known as: 051712630931, CH60J3
Specifications
Poles: | 3 |
Family / Style: | CH |
Volts DC: | 600 |
Mounting: | DIN Rail |
Material: | Thermoplastic |
Class: | J |
Volts AC: | 600 |
Amps: | 60 |
Interrupt Rating DC: | 200 kA |
Interrupt Rating AC: | 200 kA |
Poles: | 3 |
Volts DC: | 600 |
Material: | Thermoplastic |
Volts AC: | 600 |
Interrupt Rating DC: | 200 kA |
Family / Style: | CH |
Mounting: | DIN Rail |
Class: | J |
Amps: | 60 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)