SWITCH A1 HANDLE+MECH NO FUSE 100A 600VA

Item #: 96018

Cat #: 9422ATEN101

UPC: 785901872283

Sign In or Register to view pricing and more.
Documents & Guides
SWITCH A1 HANDLE+MECH NO FUSE 100A 600VA

Overview

SWITCH A1 HANDLE+MECH NO FUSE 100A 600VA
Also known as: 785901872283, 9422ATEN101

Specifications

Type: Disconnect Switch, Non-Fusible
Mounting: Flange
Standards: California Proposition 65
Type: Disconnect Switch, Non-Fusible
Standards: California Proposition 65
Mounting: Flange

Customer Reviews

No reviews for this product
(0)