Wiring Trough, NEMA Type 12, Hinged Cover, 6" x 6" x 24", Gray

Item #: 9601

Cat #: F66T24HC

UPC: 783510166809

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 6.00x6.00x24.00, Material/Finish: Steel/Gray.

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 6.00x6.00x24.00, Material/Finish: Steel/Gray.
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 6.00x6.00x24.00, Material/Finish: Steel/Gray.
Also known as: 783510166809, F66T24HC

Specifications

Length: 2 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Length: 2 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)