Conduit Body, Type: LL, "R" Series, Diameter 1", Die Cast Aluminum

Item #: 959914

Cat #: RLL100

UPC: 092326213240

Sign In or Register to view pricing and more.
Conduit Body, Type: LL, "R" Series, Diameter 1 Inch, Die Cast Aluminum, Includes Cover & Gasket.

Overview

Conduit Body, Type: LL, "R" Series, Diameter 1 Inch, Die Cast Aluminum, Includes Cover & Gasket.
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326213240, RLL100

Specifications

Material: Die Cast Aluminum
Diameter: 1 in
Material: Die Cast Aluminum
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)