LIQUIDTIGHT CONN 90 1 IN INSUL DC ZINC

Item #: 959902

Cat #: 3544DC

UPC: 050169980286

Sign In or Register to view pricing and more.
90° Insulated Connectors Die Cast Zinc, 1 In. Trade Size

Overview

90° Insulated Connectors Die Cast Zinc, 1 In. Trade Size
Positviely bond conduit to a box or enclosure with RACO® liquidtight 90° connectors. Can be used ine either flexible metallic conduit or Type Be flexible nonmetallic liquidtight conduit. Offered in either insulated or noninsulated throat.
Also known as: 050169980286, 3544DC

Specifications

Size: 1 in
Size: 1 in

Customer Reviews

No reviews for this product
(0)