PIPE CAP BUSHING, 6"

Item #: 959594

Cat #: PNY600

UPC: 785592992956

Documents & Guides
No Documents Available
PIPE CAP BUSHING, 6"
Sign In or Register to view pricing and more.

No associated products found.

Overview

PIPE CAP BUSHING, 6"
Also known as: 785592992956, PNY600

Specifications

Material: Steel
Diameter: 6 in
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)