This product may not be available in all locations.
1
more

PRW III 600V 3-WIRE HORIZONTAL
Item #: 959573
Cat #: P3F362RGH
UPC: 786685483184
Documents & Guides
CUTP3F362RGH
Sign In or Register to view pricing and more.
No associated products found.
Overview
CUTP3F362RGH
Also known as: 786685483184, P3F362RGH
Specifications
Type: | Fusible, Plug-In |
Height: | 17 in |
Class: | R |
Volts AC: | 600 |
Amps: | 60 |
Width: | 21 in |
Length: | 27.5 in |
Type: | Fusible, Plug-In |
Class: | R |
Amps: | 60 |
Length: | 27.5 in |
Height: | 17 in |
Volts AC: | 600 |
Width: | 21 in |
Customer Reviews
No reviews for this product
(0)