OCC/VAC Sensor Switch Dimmer, 8A, Maestro, Midnight

Item #: 959430

Cat #: MS-Z101-MN

UPC: 784276100106

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy/Vacancy Sensor Switch Dimmer, 0-10V Dimmer, 120-277V, 8A, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Midnight

Overview

Maestro Occupancy/Vacancy Sensor Switch Dimmer, 0-10V Dimmer, 120-277V, 8A, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Midnight
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 784276100106, MS-Z101-MN

Specifications

Family / Style: Maestro
Color: Midnight
Poles: 1
Mounting: Knuckle
Amps: 8
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Family / Style: Maestro
Poles: 1
Amps: 8
Volts AC Range: 120 - 277
Color: Midnight
Mounting: Knuckle
Type: 0-10V Dimming

Customer Reviews

No reviews for this product
(0)