LED Striplight

Item #: 959422

Cat #: 8TSNLED-LD4-83SL-LC-UNV-L840-CD1-A

UPC: 080083757176

Sign In or Register to view pricing and more.
Documents & Guides
LED Striplight, Line Voltage: 120-277V, Watts: 73, Lumens: 8890, Color Temperature: 4000K. Color: White. Dimmable, 0-10V. Life: 50,000 Hours.

Overview

LED Striplight, Line Voltage: 120-277V, Watts: 73, Lumens: 8890, Color Temperature: 4000K. Color: White. Dimmable, 0-10V. Life: 50,000 Hours.
Also known as: 080083757176, 8TSNLED-LD4-83SL-LC-UNV-L840-CD1-A

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 73
Length: 8 ft, 96 in
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 73
Color: White
Light Technology: LED
Volts AC: 120, 277
Length: 8 ft, 96 in
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)