BLM CEM3587T 2HP 1750RPM 3PH

Item #: 959323

Cat #: CEM3587T

UPC: 781568134245

Sign In or Register to view pricing and more.
Documents & Guides
BLM CEM3587T 2HP 1750RPM 3PH

Overview

BLM CEM3587T 2HP 1750RPM 3PH
Also known as: 781568134245, CEM3587T

Specifications

Phase: 3
Horsepower: 2
Amps: 2.900
Phase: 3
Amps: 2.900
Horsepower: 2

Customer Reviews

No reviews for this product
(0)