Mechanical Lug, Box-Type, Aluminum

Item #: 95929

Cat #: CA5SP

UPC: 783669022056

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Box-Type Mechanical Lug, Conductor Range 1/0-14 CU, 1/0-12 AL, 1 Hole, Square Boss, Tin Plated

Overview

Aluminum Box-Type Mechanical Lug, Conductor Range 1/0-14 CU, 1/0-12 AL, 1 Hole, Square Boss, Tin Plated
Also known as: 783669022056, CA5SP, box lug

Specifications

Length: 5/8 in
Width: 0.5625 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 1/0
Length: 5/8 in
Material: Aluminum
Allowable Gauge Range: 14 - 1/0
Width: 0.5625 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)