Disconnect Switch, Fusible, 100A, 600VAC, Flange Operated, Class J

Item #: 959231

Cat #: 1494U-J100-CR-M-PC

UPC: 887172832208

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, Line and Load Lugs Protective Cover

Overview

Disconnect Switch, Fusible, Class J Fuse Clips, 100 Amp, 600 Volt AC, Flange Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, Line and Load Lugs Protective Cover
Also known as: 887172832208, 1494U-J100-CR-M-PC

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Amps: 100
Volts DC: 600
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Volts DC: 600
Volts AC: 600
Poles: 3
Amps: 100
Class: J

Customer Reviews

No reviews for this product
(0)