This product has been discontinued.

Lithium Battery, 9V, 750 mAh at 25 mA
Item #: 959208
Cat #: L522
UPC: 039800127044
Documents & Guides
9 Volt, Lithium Battery, Lithium-Manganese Dioxide. Average Capacity: 750 mAh at 25 mA.
Sign In or Register to view pricing and more.
Overview
9 Volt, Lithium Battery, Lithium-Manganese Dioxide. Average Capacity: 750 mAh at 25 mA.
Nothing outlasts the long-lasting power of Energizer Ultimate Lithium Batteries. Each battery's safety conscious, leak-proof design gives you confidence that your most-loved devices are protected against leaks and corrosion. These batteries can perform in extreme temperatures (from -40F to 140° F) AND last in storage for up to 10 years... making Ultimate Lithium batteries the clear choice to dependably power the essential devices in your life.
Also known as: 039800127044, L522
Specifications
Volts DC: | 9 |
Type: | Lithium Battery |
Volts DC: | 9 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)