Operator Interface, Touch Screen, 10.4" Color, 100-240VAC Power

Item #: 959181

Cat #: 2711P-T10C22A9P

UPC: 885630844633

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 7, Performance Terminal, Touch Screen, 10 Inch SVGA, TFT Color, Ethernet DLR, 100 - 240 Volt AC , Windows CE OS License Pro

Overview

Operator Interface, PanelView Plus 7, Performance Terminal, Touch Screen, 10 Inch SVGA, TFT Color, Ethernet DLR, 100 - 240 Volt AC , Windows CE OS License Pro
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 885630844633, 2711P-T10C22A9P

Specifications

Size: 10 in
Type: Operator Interface
Size: 10 in
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)