Disconnect Switch, Rod/Cable, Fusible, 100A, Class J, 600VAC, 4' Cable, Painted Metal

Item #: 959131

Cat #: 1494U-J100-C4-M-PC

UPC: 887172851476

Documents & Guides
Disconnect Switch, Rod or Cable Operated, Fusible, 100 Amp, Class J Clips, 600 Volt AC, Cable length - 4 Foot, Painted Metal Handle, Line & Load Protective Cover
Sign In or Register to view pricing and more.

Overview

Disconnect Switch, Rod or Cable Operated, Fusible, 100 Amp, Class J Clips, 600 Volt AC, Cable length - 4 Foot, Painted Metal Handle, Line & Load Protective Cover
Bulletin 1494U Universal Disconnect Switches provide the extra level of visual ON or OFF indication of a knife-blade disconnect design. These switches have UL, CSA, and CE ratings in one product line. You can choose from non-fusible or fusible versions in 30...600 A sizes. These universal disconnect switches are unique and can be connected for rod or cable operation in the field. With the cable option, you also have the flexibility to mount the switch anywhere in the panel, regardless of where the handle is located.
Also known as: 887172851476, 1494U-J100-C4-M-PC

Specifications

Type: Disconnect, Fusible
Material: Painted Steel
Amps: 100
Length: 4 ft
Class: J
Volts AC: 600
Standards: Build America Buy America Compliant
Type: Disconnect, Fusible
Amps: 100
Class: J
Standards: Build America Buy America Compliant
Material: Painted Steel
Length: 4 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)