Three-Phase Line Reactor, NEMA 1 Enclosure, 2 Amps, 12.0 mh

Item #: 95908

Cat #: 1321-3RA2-A

UPC: 662453649641

Sign In or Register to view pricing and more.
Documents & Guides
Input / Output Line Reactor, Three-Phase, IP11-UL/NEMA Type 1, 2 Amps, 12 mH, Panel, Wall Mount

Overview

Input / Output Line Reactor, Three-Phase, IP11-UL/NEMA Type 1, 2 Amps, 12 mH, Panel, Wall Mount
Don’t let power line disturbance disrupt your bottom line and raise your costs. Allen-Bradley® 1321 power conditioning products keep equipment running longer by absorbing disturbances that can shut down your drives. Rockwell Automation® catalog item 1321-3RA2-A is a three-phase line reactor. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662453649641, 1321-3RA2-A

Specifications

Phase: 3
Volts AC: 690
IP/NEMA Rating: NEMA 1, IP11
Type: Line Reactor
Amps: 2
Phase: 3
IP/NEMA Rating: NEMA 1, IP11
Amps: 2
Volts AC: 690
Type: Line Reactor

Customer Reviews

No reviews for this product
(0)