16W A21 LED Lamp, 30K

Item #: 959050

Cat #: S9285

UPC: 045923092855

Sign In or Register to view pricing and more.
Documents & Guides
16 watt; A21 LED; Frosted; 3000K; Medium base; 300' beam spread; 120 volts

Overview

16 watt; A21 LED; Frosted; 3000K; Medium base; 300' beam spread; 120 volts
Also known as: 045923092855, S9285

Specifications

Shape: A21 (Arbitrary)
Wattage: 16
Lumens: 1650
Light Technology: LED
Shape: A21 (Arbitrary)
Lumens: 1650
Wattage: 16
Light Technology: LED

Customer Reviews

No reviews for this product
(0)