Overview
SCREW COVER W/KO'S 18X12X4
Also known as: 623980360690, CSKO18124
Specifications
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Material: | Steel |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Color: | Gray |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)