Electronic Ballast, Fluorescent, T8, 3-Lamp, 32W, 120-277V

Item #: 959

Cat #: QTP3X32T8/UNV-ISN-SC-B

UPC: 046135499074

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 3-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Small Can, Banded, Standard Case Qty: 10 *Sylvania Part # 49907*

Overview

Electronic Ballast, Fluorescent, Instant Start, 3-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, Note: Small Can, Banded, Standard Case Qty: 10 *Sylvania Part # 49907*
Sylvania Ledvance SYLQTP3X32T8/UNV-ISN-SCB QUICKTRONIC® Professional Series ballasts features energy-saving electronic T8 ballasts that save up to an additional 6% (2 to 5 watts) over standard electronic ballasts. Features also include <10% THD and Universal Voltage.
Also known as: 046135499074, QTP3X32T8/UNV-ISN-SC-B

Specifications

Type: Instant Start, Electronic
Wattage: 32
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Wattage: 32
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)