Drive, Servo, High Power, 342-528VAC, 30kW, 73A, 40HP, 3PH

Item #: 95881

Cat #: 2099-BM07-S

UPC: 820919611971

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Servo, High Power, Kinetix 7000, 342-528 Volt AC, 30 kW, 73 Amp, 40 Horse Power, 3-Phase

Overview

Drive, Servo, High Power, Kinetix 7000, 342-528 Volt AC, 30 kW, 73 Amp, 40 Horse Power, 3-Phase
Kinetix 7000 offers a high degree of commonality with other Kinetix drives, including the well-established Kinetix 6000 multi-axis servo drive. It also provides time savings, flexibility and ease of use – along with performance which is both impressive and cost-effective
Also known as: 820919611971, 2099-BM07-S

Specifications

Phase: 3
Type: Servo, Drive
Wattage: 30 kW
Horsepower: 40
Amps: 73
Phase: 3
Wattage: 30 kW
Amps: 73
Type: Servo, Drive
Horsepower: 40

Customer Reviews

No reviews for this product
(0)