Compression Lug, 1-Hole, Copper, 750 MCM, 1/2" Stud Size

Item #: 95859

Cat #: CSWS-750-12

UPC: 783669648973

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 750, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 750, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669648973, CSWS-750-12

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 750
Stud Size: 1/2 in
Color: Brown
Mounting: 1-Hole
Allowable Gauge Range: 750
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)