Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
5 Watt; T4 Repl. LED; 3000K; G9 Base; 360 deg. Beam Angle; 120 Volt
Overview
5 Watt; T4 Repl. LED; 3000K; G9 Base; 360 deg. Beam Angle; 120 Volt
Also known as: 045923092282, S9228
Specifications
Color Temperature: | 3000 (Warm White) |
Shape: | T4 (Tubular) |
Wattage: | 5 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Lumens: | 360 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 360° |
Base: | 2-Pin (G9) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 5 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Angle: | 360° |
Shape: | T4 (Tubular) |
Volts AC: | 120 |
Lumens: | 360 |
Dimmable: | Yes |
Base: | 2-Pin (G9) |
Customer Reviews
No reviews for this product
(0)