Relay, Overload, 3.2 - 16A, E1 Plus, Solid State

Item #: 95848

Cat #: 193-ED1DP

UPC: 612598492923

Documents & Guides
Relay, Overload, E1 Plus, 3.2 - 16 Amp, Solid State, 3 Phase, Integrated Panel Mount, and Pass Through Wiring
Sign In or Register to view pricing and more.
Aluma-Form
6-CSO-12 Standoff, Aluminum
Item #: 202796
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Aluma-Form
DEI-15 Dead-End Insulator, 15kV
Item #: 2313453
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Aluma-Form
MCASD2N Dead End Clamp
Item #: 2313456
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Aluma-Form
AFAF626 Flat Brace, 38"
Item #: 2313452
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Relay, Overload, E1 Plus, 3.2 - 16 Amp, Solid State, 3 Phase, Integrated Panel Mount, and Pass Through Wiring
Also known as: 612598492923, 193-ED1DP

Specifications

Phase: 3
Mounting: Panel
Poles: 3
Amps Range: 3.200 - 16
Phase: 3
Poles: 3
Mounting: Panel
Amps Range: 3.200 - 16

Customer Reviews

No reviews for this product
(0)