AB VPF-A1002F-PJ12AF KINETIX VP

Item #: 958297

Cat #: VPF-A1002F-PJ12AF

UPC: 885630972596

Sign In or Register to view pricing and more.
VPF Food Grade Servo Motors, 240V AC, 100mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake

Overview

VPF Food Grade Servo Motors, 240V AC, 100mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake
Also known as: 885630972596, VPF-A1002F-PJ12AF

Specifications

IP/NEMA Rating: IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)