NM Cable Connector, 1" Diameter, Zinc Die Cast

Item #: 958281

Cat #: 143R

UPC: 751338109506

Sign In or Register to view pricing and more.
Documents & Guides
NM Cable Connector, 1 Inch Diameter, Zinc Die Cast, For Use With Round SE Cable

Overview

NM Cable Connector, 1 Inch Diameter, Zinc Die Cast, For Use With Round SE Cable
NM Clamp Type Connectors’ pair with NM and round SE cable for use in dry locations; 2-screw clamp type assembly assures solid connection. Durable zinc die cast construction; versatile 1/2” to 2” sizes for multiple applications and confidently backed by the Topaz lifetime guarantee. UL listed.
Also known as: 751338109506, 143R

Specifications

Diameter: 1 in
Standards: California Proposition 65
Material: Zinc Die Cast
Diameter: 1 in
Material: Zinc Die Cast
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)