LED Canopy Fixture, 15"x 15", 31W, 5000K, 2300 Lumen, 120-277V

Item #: 958069

Cat #: E-CF11L50LHACU

UPC:

Documents & Guides
LED Canopy Fixture, 15 Inch x 15 Inch, 31 Watt, 4000K, 2300 Lumen, 120-277 Volt, Prismatic Acrylic Lens
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Canopy Fixture, 15 Inch x 15 Inch, 31 Watt, 4000K, 2300 Lumen, 120-277 Volt, Prismatic Acrylic Lens
Also known as: E-CF11L50LHACU

Specifications

Material: Acrylic, Steel
Color Temperature: 5000 (Bright White)
Wattage: 54
Length: 15 in
Light Technology: LED
Material: Acrylic, Steel
Wattage: 54
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 15 in

Customer Reviews

No reviews for this product
(0)