Wiring Trough, 6" x 6" x 30"

Item #: 9580

Cat #: F66T30HC

UPC: 783510166908

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Hinged Cover, Size/Dims: 6" x 6" x 30", Material/Finish: Steel/Gray

Overview

Wire Trough, Hinged Cover, Size/Dims: 6" x 6" x 30", Material/Finish: Steel/Gray
Also known as: 783510166908, F66T30HC

Specifications

Length: 30 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Length: 30 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)