Electronic Control, 365/7-Day Astronomic

Item #: 957976

Cat #: ET2825C

UPC: 078275147690

Documents & Guides
Electronic Control, 365/7-Day Astronomic, Multi-volt Operation, 2 Circuits, SPST, 120-277V, 30A, Indoor Type 1, Steel Enclosure
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electronic Control, 365/7-Day Astronomic, Multi-volt Operation, 2 Circuits, SPST, 120-277V, 30A, Indoor Type 1, Steel Enclosure
The ET2000 Series offers an easy-to-use interface, while still allowing to-the-minute scheduling capabilities for nearly any application. This series provides 50 holiday blocks with independent scheduling to ensure the loads are always in the proper ON/OFF state. This series also includes 96 ON/OFF events for even the most demanding schedules. The scheduling capabilities, configurable outputs, and a 100-hour backup without the need of batteries, make this series ideal for nearly any application.
Also known as: 078275147690, ET2825C

Specifications

Type: SPST, Electronic
Volts AC: 120, 277
IP/NEMA Rating: NEMA 1
Amps: 30
Range: 7 - 365 Day
Type: SPST, Electronic
IP/NEMA Rating: NEMA 1
Range: 7 - 365 Day
Volts AC: 120, 277
Amps: 30

Customer Reviews

No reviews for this product
(0)