This product may not be available in all locations.


SQD 8536SFG1V02S 120V STARTER
Item #: 95796
Cat #: 8536SFG1V02S
UPC: 78590183223
Documents & Guides
SQD 8536SFG1V02S 120V STARTER
Sign In or Register to view pricing and more.
No associated products found.
Overview
SQD 8536SFG1V02S 120V STARTER
Also known as: 78590183223, 8536SFG1V02S
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Amps: | 135 |
Poles: | 3 |
Size: | 4 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Amps: | 135 |
Size: | 4 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Phase: | 3 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)