
6 AWG-250 MCM Aluminum Lay-In Lug
Item #: 957780
Cat #: LI-252S
UPC: 785037450607
Documents & Guides
Aluminum Lay-In Lug, Conductor Range: 6 AWG - 250 MCM, Type: LI, 1-Conductor, 1-Hole Mount. Screw Type: Socket. Suitable for use with either Copper or Aluminum Conductor.
Sign In or Register to view pricing and more.
Overview
Aluminum Lay-In Lug, Conductor Range: 6 AWG - 250 MCM, Type: LI, 1-Conductor, 1-Hole Mount. Screw Type: Socket. Suitable for use with either Copper or Aluminum Conductor.
For copper or aluminum continuous conductor, Body fabricated from high strength aluminum alloy extrusion, Electro-tin plated to assure minimum contact resistance and protection aginst corrosion when used with copper wire, For added protection apply Penn-Union Cual-Aid® to cable before installation, Side entrance design permits the quick installation of one continuous conductor as a jumper to multiple locations without a break in the conductor, Excellent choice for use on grounding conductors.
Also known as: 785037450607, LI-252S, doohicky
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Allowable Gauge Range: | 6 - 250 |
Mounting: | 1-Hole |
Allowable Gauge Range: | 6 - 250 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)