Breaker, Bolt On, 40A, 2P, 120/240V, 10 kAIC, Ground Fault

Item #: 957778

Cat #: QBGFT2040

UPC: 786676026741

Documents & Guides
40 Amp, 2-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-On, 120/240 VAC, 10 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

40 Amp, 2-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Self Test, Bolt-On, 120/240 VAC, 10 kAIC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676026741, QBGFT2040

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)