Canvas Glove Bag - 9" x 14"

Item #: 95774

Cat #: GB112-ES

UPC:

Documents & Guides
Canvas Glove Bag for 11 Inch Glove, Dimensions: 9 Inch x 14 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Canvas Glove Bag for 11 Inch Glove, Dimensions: 9 Inch x 14 Inch
Also known as: GB112-ES, Rubber bag

Specifications

Material: Canvas
Width: 9 in
Length: 14 in
Material: Canvas
Length: 14 in
Width: 9 in

Customer Reviews

No reviews for this product
(0)