This product may not be available in all locations.
2
more
Meter Pak, Branch Unit, 2 - 225A Socket, 1200A, 208Y/120VAC, 3PH
Item #: 95773
Cat #: EZMR332225
UPC: 785901573975
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 2 - 225 Amp, 7 Jaw, Sockets, without Bypass, 1200 Amp, CU/AL Bus, 208Y/120, 240D/120 Volt AC, 3-Phase
Overview
Meter Pak, Branch Unit, 2 - 225 Amp, 7 Jaw, Sockets, without Bypass, 1200 Amp, CU/AL Bus, 208Y/120, 240D/120 Volt AC, 3-Phase
Also known as: 785901573975, EZMR332225
Specifications
Phase: | 3 |
Volts AC: | 208Y, 120, 120/240 Delta |
Mounting: | Surface |
Jaws: | 7 |
Sockets: | 2 |
Amps: | 1200, 225 |
Poles: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Mounting: | Surface |
Sockets: | 2 |
Poles: | 4 |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 208Y, 120, 120/240 Delta |
Jaws: | 7 |
Amps: | 1200, 225 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)