Meter Pak, Main Breaker Unit, 800A, 208Y/120, 120/240VAC, 3P, 65kAIC

Item #: 95771

Cat #: EZM3800CB

UPC: 785901304975

Sign In or Register to view pricing and more.
Meter Pak, Main Breaker Enclosure, 800 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, OH/UG Service, Aluminum Bus

Overview

Meter Pak, Main Breaker Enclosure, 800 Amp, 120/240 Volt AC, 208Y/120 Volt AC, 3-Phase, OH/UG Service, Aluminum Bus
Square D™ EZ Meter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. Our EZM Busway tap devices have been designed with space savings in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install. .VISI-TITE™ Nut & Bolt make installation faster and easier by eliminating the need for special tools or time-consuming torque readings. Circuit breaker, fusible switch, and terminal box mains from 400-1600 A maximum. Suitable for use as service equipment.
Also known as: 785901304975, EZM3800CB

Specifications

Phase: 3
Mounting: Surface
Volts AC: 120/240, 120/208Y
Amps: 800
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 120/240, 120/208Y
Poles: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 800
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)