LED High Bay, 4', 250W, 120-277V

Item #: 957296

Cat #: TCPSB4UNI2450K

UPC: 762148017738

Sign In or Register to view pricing and more.
Documents & Guides
LED Sky Bay, 4 Foot, 120-277V, Non-Dimming, 24000 Lumens, 250W, 5000K

Overview

LED Sky Bay, 4 Foot, 120-277V, Non-Dimming, 24000 Lumens, 250W, 5000K
Also known as: 762148017738, TCPSB4UNI2450K

Specifications

Type: LED, Sky Bay
Lumens: 24000
Light Technology: LED
Dimmable: Yes
Type: LED, Sky Bay
Light Technology: LED
Lumens: 24000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)