This product may not be available in all locations.
![Miniature Circuit Breaker, DIN Rail Mount, 3 Pole Miniature Circuit Breaker, DIN Rail Mount, 3 Pole](https://rexel-cdn.com/products/9paa00000089648720x540.jpg?i=7B6F31C6-493D-4CA5-9983-0DD81AE369C0&f=420)
Sign In or Register to view pricing and more.
Miniature Circuit Breaker K-Char., 10Ka, 15A, 3P Ul489
Overview
Miniature Circuit Breaker K-Char., 10Ka, 15A, 3P Ul489
Su203M-K15 Miniature Circuit Breaker K-Char., 10Ka, 15A, 3P Ul489
Also known as: SU203M-K15
Specifications
Poles: | 3 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Amps: | 15 |
Type: | Trip Curve K |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Mounting: | DIN Rail |
Type: | Trip Curve K |
Volts AC: | 277, 480Y |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)